
- Retaining Ring Pliers
- Internal
- 5 1/4" Overall Length
- N/A Bore Range
- 0° Tip Angle
features
- Use with internal retaining rings
- Fixed tips are precision formed and induction hardened for accurate fit and long wear
Tip Angle | 0 ° |
Overall Length | 5.25 in |
Straight Tip Size | 0.023 in |
Weight | 0.05 LB |
