- 5 Pieces
- 6 Point
- Metric
| Package Type | Pouch |
| Inch/Metric | Metric |
| No. of Pieces | 5 |
| Set Includes | 3707M, 7 mm x 8 mm, 3709M, 9 mm x 11 mm, 3710M, 10 mm x 12 mm, 3713M, 13 mm x 14 mm, 3715M, 15 mm x 17 mm |
| Weight | 1.29 LB |
| Package Type | Pouch |
| Inch/Metric | Metric |
| No. of Pieces | 5 |
| Set Includes | 3707M, 7 mm x 8 mm, 3709M, 9 mm x 11 mm, 3710M, 10 mm x 12 mm, 3713M, 13 mm x 14 mm, 3715M, 15 mm x 17 mm |
| Weight | 1.29 LB |