- Inch
- 9/16" x 5/8" Opening
- 10" Length
- Chrome Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Overall Length | 10 in |
| Opening Two | 5/8 in |
| Head Thickness | 11/64 in |
| Inch/Metric | Inch |
| Head Width Two | 1 1/4 in |
| Head Width | 1 21/64 in |
| Wrench Opening | 9/16 in x 5/8 in |
| Finish | Chrome |
| Head Thickness Two | 11/64 in |
| Weight | 0.2 LB |

