- Phillips® Offset Screwdriver
- #3, #4 Phillips® Tip
- 6 1/8" Overall Length
| Shank Type | Offset |
| Shank Material | Alloy Steel |
| Shank Finish | Black Oxide |
| Tip Size | #3, #4 |
| Overall Length | 6.125 in |
| Tip Type | Phillips® |
| Weight | 0.25 LB |
| Shank Type | Offset |
| Shank Material | Alloy Steel |
| Shank Finish | Black Oxide |
| Tip Size | #3, #4 |
| Overall Length | 6.125 in |
| Tip Type | Phillips® |
| Weight | 0.25 LB |