- Inch
- 7/16" x 1/2" Opening
- 10" Length
- Chrome Finish
- 15° Angle
| Head Width Two | 1 1/64 in |
| Head Width | 1 3/32 in |
| Inch/Metric | Inch |
| Overall Length | 10 in |
| Finish | Chrome |
| Wrench Type | 15° Angle |
| Wrench Opening | 7/16 in x 1/2 in |
| Head Thickness | 11/64 in |
| Head Thickness Two | 11/64 in |
| Opening Two | 1/2 in |
| Weight | 0.16 LB |

