- Phillips® Offset Screwdriver
- #1, #2 Phillips® Tip
- 4 3/4" Overall Length
| Tip Size | #1, #2 |
| Shank Type | Offset |
| Shank Material | Alloy Steel |
| Shank Finish | Black Oxide |
| Tip Type | Phillips® |
| Overall Length | 4.75 in |
| Weight | 0.08 LB |
| Tip Size | #1, #2 |
| Shank Type | Offset |
| Shank Material | Alloy Steel |
| Shank Finish | Black Oxide |
| Tip Type | Phillips® |
| Overall Length | 4.75 in |
| Weight | 0.08 LB |