- Inch
- 5/8" Opening
- 15° & 75° Angle
- 5 3/4" Length
- Chrome Finish
| Finish | Chrome |
| Overall Length | 5.75 in |
| Head Thickness | 3/16 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 75° Angle |
| Wrench Opening | 5/8 in |
| Head Width | 1 5/32 in |
| Weight | 0.11 LB |
| Finish | Chrome |
| Overall Length | 5.75 in |
| Head Thickness | 3/16 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 75° Angle |
| Wrench Opening | 5/8 in |
| Head Width | 1 5/32 in |
| Weight | 0.11 LB |