- Inch
- 1/2" Opening
- 15° & 75° Angle
- 4 3/4" Length
- Chrome Finish
| Finish | Chrome |
| Head Width | 1 in |
| Wrench Type | 15° & 75° Angle |
| Inch/Metric | Inch |
| Overall Length | 4.75 in |
| Head Thickness | 11/64 in |
| Wrench Opening | 1/2 in |
| Weight | 0.07 LB |
| Finish | Chrome |
| Head Width | 1 in |
| Wrench Type | 15° & 75° Angle |
| Inch/Metric | Inch |
| Overall Length | 4.75 in |
| Head Thickness | 11/64 in |
| Wrench Opening | 1/2 in |
| Weight | 0.07 LB |