- Inch
- 3/8" Opening
- 15° & 75° Angle
- 4" Length
- Chrome Finish
| Overall Length | 4 in |
| Head Thickness | 5/32 in |
| Finish | Chrome |
| Wrench Type | 15° & 75° Angle |
| Inch/Metric | Inch |
| Head Width | 3/4 in |
| Wrench Opening | 3/8 in |
| Weight | 0.04 LB |
| Overall Length | 4 in |
| Head Thickness | 5/32 in |
| Finish | Chrome |
| Wrench Type | 15° & 75° Angle |
| Inch/Metric | Inch |
| Head Width | 3/4 in |
| Wrench Opening | 3/8 in |
| Weight | 0.04 LB |