- Inch
- 1/4" Opening
- 15° & 75° Angle
- 3 1/4" Length
- Chrome Finish
| Inch/Metric | Inch |
| Finish | Chrome |
| Head Thickness | 7/64 in |
| Overall Length | 3.25 in |
| Wrench Type | 15° & 75° Angle |
| Wrench Opening | 1/4 in |
| Head Width | 1/2 in |
| Weight | 0.02 LB |
| Inch/Metric | Inch |
| Finish | Chrome |
| Head Thickness | 7/64 in |
| Overall Length | 3.25 in |
| Wrench Type | 15° & 75° Angle |
| Wrench Opening | 1/4 in |
| Head Width | 1/2 in |
| Weight | 0.02 LB |