- Metric
- 24 mm x 36.0 mm Opening
- 288.900 mm Length
- Chrome Finish
- 15° Angle
| Inch/Metric | Metric |
| Head Width | 51.2 mm |
| Head Width Two | 48.5 mm |
| Opening Two | 36 mm |
| Head Thickness | 10.3 mm |
| Overall Length | 288.9 mm |
| Wrench Opening | 24 mm x 36.0 mm |
| Head Thickness Two | 10.3 mm |
| Wrench Type | 15° Angle |
| Finish | Chrome |
| Weight | 0.87 LB |

