- Inch
- 1 3/4" Opening
- 15° & 60° Angle
- 5 3/4" Length
- Full Polish Finish
| Wrench Type | 15° & 60° Angle |
| Head Width | 3 31/64 in |
| Wrench Opening | 1 3/4 in |
| Head Thickness | 33/64 in |
| Overall Length | 5.75 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 2.84 LB |
| Wrench Type | 15° & 60° Angle |
| Head Width | 3 31/64 in |
| Wrench Opening | 1 3/4 in |
| Head Thickness | 33/64 in |
| Overall Length | 5.75 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 2.84 LB |