- Inch
- 1 1/2" Opening
- 15° & 60° Angle
- 5 3/4" Length
- Full Polish Finish
| Finish | Full Polish |
| Wrench Opening | 1 1/2 in |
| Wrench Type | 15° & 60° Angle |
| Head Width | 2 3/4 in |
| Inch/Metric | Inch |
| Overall Length | 5.75 in |
| Head Thickness | 15/32 in |
| Weight | 2.5 LB |
| Finish | Full Polish |
| Wrench Opening | 1 1/2 in |
| Wrench Type | 15° & 60° Angle |
| Head Width | 2 3/4 in |
| Inch/Metric | Inch |
| Overall Length | 5.75 in |
| Head Thickness | 15/32 in |
| Weight | 2.5 LB |