- Inch
- 1 7/16" Opening
- 15° & 60° Angle
- 14" Length
- Full Polish Finish
| Overall Length | 14 in |
| Finish | Full Polish |
| Wrench Opening | 1 7/16 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 29/64 in |
| Head Width | 2 5/8 in |
| Weight | 2.25 LB |
| Overall Length | 14 in |
| Finish | Full Polish |
| Wrench Opening | 1 7/16 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 29/64 in |
| Head Width | 2 5/8 in |
| Weight | 2.25 LB |