- Inch
- 1 3/8" Opening
- 15° & 60° Angle
- 4 3/4" Length
- Full Polish Finish
| Overall Length | 4.75 in |
| Finish | Full Polish |
| Head Width | 2 37/64 in |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 7/16 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 3/8 in |
| Weight | 1.9 LB |
| Overall Length | 4.75 in |
| Finish | Full Polish |
| Head Width | 2 37/64 in |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 7/16 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 3/8 in |
| Weight | 1.9 LB |