- Inch
- 1 5/16" Opening
- 15° & 60° Angle
- 13 1/8" Length
- Full Polish Finish
| Finish | Full Polish |
| Wrench Opening | 1 5/16 in |
| Head Thickness | 27/64 in |
| Head Width | 2 29/64 in |
| Overall Length | 13.125 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° Angle |
| Weight | 1.55 LB |
| Finish | Full Polish |
| Wrench Opening | 1 5/16 in |
| Head Thickness | 27/64 in |
| Head Width | 2 29/64 in |
| Overall Length | 13.125 in |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° Angle |
| Weight | 1.55 LB |