- Metric
- 14 mm x 15 mm Opening
- 193 mm Length
- Chrome Finish
- 15° Angle
| Finish | Chrome |
| Overall Length | 193 mm |
| Inch/Metric | Metric |
| Head Thickness Two | 7.1 mm |
| Head Width Two | 29 mm |
| Wrench Type | 15° Angle |
| Head Width | 32.5 mm |
| Wrench Opening | 14 mm x 15 mm |
| Opening Two | 15 mm |
| Head Thickness | 7.1 mm |
| Weight | 0.28 LB |

