- Inch
- 1 1/16" Opening
- 15° & 60° Angle
- 10 1/4" Length
- Full Polish Finish
| Wrench Type | 15° & 60° Angle |
| Overall Length | 10.25 in |
| Head Width | 2 1/64 in |
| Head Thickness | 23/64 in |
| Finish | Full Polish |
| Wrench Opening | 1 1/16 in |
| Inch/Metric | Inch |
| Weight | 0.63 LB |
| Wrench Type | 15° & 60° Angle |
| Overall Length | 10.25 in |
| Head Width | 2 1/64 in |
| Head Thickness | 23/64 in |
| Finish | Full Polish |
| Wrench Opening | 1 1/16 in |
| Inch/Metric | Inch |
| Weight | 0.63 LB |