- Inch
- 15/16" Opening
- 15° & 60° Angle
- 8 3/4" Length
- Full Polish Finish
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 21/64 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Wrench Opening | 15/16 in |
| Head Width | 1 25/32 in |
| Overall Length | 8.75 in |
| Weight | 0.45 LB |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 21/64 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Wrench Opening | 15/16 in |
| Head Width | 1 25/32 in |
| Overall Length | 8.75 in |
| Weight | 0.45 LB |