- Inch
- 7/8" Opening
- 15° & 60° Angle
- 3 5/8" Length
- Full Polish Finish
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Overall Length | 3.625 in |
| Head Thickness | 5/16 in |
| Inch/Metric | Inch |
| Wrench Opening | 7/8 in |
| Head Width | 1 21/32 in |
| Weight | 0.35 LB |
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Overall Length | 3.625 in |
| Head Thickness | 5/16 in |
| Inch/Metric | Inch |
| Wrench Opening | 7/8 in |
| Head Width | 1 21/32 in |
| Weight | 0.35 LB |