- Inch
- 13/16" Opening
- 15° & 60° Angle
- 7 1/2" Length
- Full Polish Finish
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° Angle |
| Overall Length | 7.5 in |
| Wrench Opening | 13/16 in |
| Head Thickness | 19/64 in |
| Finish | Full Polish |
| Head Width | 1 9/16 in |
| Weight | 0.3 LB |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° Angle |
| Overall Length | 7.5 in |
| Wrench Opening | 13/16 in |
| Head Thickness | 19/64 in |
| Finish | Full Polish |
| Head Width | 1 9/16 in |
| Weight | 0.3 LB |