- Inch
- 11/16" Opening
- 15° & 60° Angle
- 6 1/2" Length
- Full Polish Finish
| Inch/Metric | Inch |
| Overall Length | 6.5 in |
| Wrench Opening | 11/16 in |
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Head Thickness | 17/64 in |
| Head Width | 1 21/64 in |
| Weight | 0.2 LB |
| Inch/Metric | Inch |
| Overall Length | 6.5 in |
| Wrench Opening | 11/16 in |
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Head Thickness | 17/64 in |
| Head Width | 1 21/64 in |
| Weight | 0.2 LB |