- Metric
- 12 mm x 13 mm Opening
- 161.900 mm Length
- Chrome Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Finish | Chrome |
| Head Width | 26.2 mm |
| Opening Two | 13 mm |
| Head Thickness | 6.4 mm |
| Wrench Opening | 12 mm x 13 mm |
| Head Thickness Two | 6.4 mm |
| Overall Length | 161.9 mm |
| Head Width Two | 23 mm |
| Inch/Metric | Metric |
| Weight | 0.15 LB |

