- Inch
- 5/8" Opening
- 15° & 60° Angle
- 3 1/4" Length
- Full Polish Finish
| Inch/Metric | Inch |
| Wrench Opening | 5/8 in |
| Overall Length | 3.25 in |
| Finish | Full Polish |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 17/64 in |
| Head Width | 1 7/32 in |
| Weight | 0.16 LB |
| Inch/Metric | Inch |
| Wrench Opening | 5/8 in |
| Overall Length | 3.25 in |
| Finish | Full Polish |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 17/64 in |
| Head Width | 1 7/32 in |
| Weight | 0.16 LB |