- Inch
- 9/16" Opening
- 15° & 60° Angle
- 5 5/8" Length
- Full Polish Finish
| Overall Length | 5.625 in |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 15/64 in |
| Head Width | 1 7/64 in |
| Wrench Opening | 9/16 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.16 LB |
| Overall Length | 5.625 in |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 15/64 in |
| Head Width | 1 7/64 in |
| Wrench Opening | 9/16 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.16 LB |