- Inch
- 1 7/8" x 2" Opening
- 20" Length
- Chrome Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Finish | Chrome |
| Head Width | 4 1/32 in |
| Overall Length | 20 in |
| Head Width Two | 3 41/64 in |
| Opening Two | 2 in |
| Head Thickness | 49/64 in |
| Head Thickness Two | 45/64 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 7/8 in x 2 in |
| Weight | 5.67 LB |

