- Inch
- 1 11/16" x 1 13/16" Opening
- 18 1/2" Length
- Chrome Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Opening Two | 1 13/16 in |
| Wrench Opening | 1 11/16 in x 1 13/16 in |
| Inch/Metric | Inch |
| Head Width | 3 41/64 in |
| Head Thickness | 45/64 in |
| Head Width Two | 3 25/64 in |
| Head Thickness Two | 45/64 in |
| Overall Length | 18.5 in |
| Finish | Chrome |
| Weight | 4.62 LB |

