- Metric
- 6 mm x 7.0 mm Opening
- 114.300 mm Length
- Chrome Finish
- 15° Angle
| Opening Two | 7 mm |
| Head Width | 16.3 mm |
| Head Width Two | 12.7 mm |
| Overall Length | 114.3 mm |
| Head Thickness Two | 4.4 mm |
| Finish | Chrome |
| Wrench Type | 15° Angle |
| Head Thickness | 4.4 mm |
| Wrench Opening | 6 mm x 7 mm |
| Inch/Metric | Metric |
| Weight | 0.06 LB |

