- Inch
- 1 1/16" x 1 1/8" Opening
- 12 3/8" Length
- Black Oxide Finish
- 15° Angle
| Head Width Two | 2 9/64 in |
| Wrench Type | 15° Angle |
| Overall Length | 12.375 in |
| Head Thickness | 7/16 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Head Width | 2 17/64 in |
| Head Thickness Two | 7/16 in |
| Opening Two | 1 1/8 in |
| Wrench Opening | 1 1/16 in x 1 1/8 in |
| Weight | 1.27 LB |

