- Inch
- 13/16" x 7/8" Opening
- 10.234" Length
- Black Oxide Finish
- 15° Angle
| Head Width Two | 1 31/32 in |
| Finish | Black Oxide |
| Overall Length | 10.234 in |
| Head Width | 1 25/32 in |
| Wrench Opening | 13/16 in x 7/8 in |
| Head Thickness | 23/64 in |
| Head Thickness Two | 23/64 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Opening Two | 7/8 in |
| Weight | 0.66 LB |

