- Inch
- 13/16" x 7/8" Opening
- 10 1/8" Length
- Chrome Finish
- 15° Angle
| Head Width | 1 25/32 in |
| Head Width Two | 1 21/32 in |
| Inch/Metric | Inch |
| Head Thickness | 23/64 in |
| Opening Two | 7/8 in |
| Finish | Chrome |
| Head Thickness Two | 23/64 in |
| Wrench Type | 15° Angle |
| Overall Length | 10.125 in |
| Wrench Opening | 13/16 in x 7/8 in |
| Weight | 0.59 LB |

