- Inch
- 11/16" x 3/4" Opening
- 8 63/64" Length
- Black Oxide Finish
- 15° Angle
| Opening Two | 3/4 in |
| Finish | Black Oxide |
| Head Width | 1 37/64 in |
| Head Width Two | 1 13/32 in |
| Wrench Type | 15° Angle |
| Head Thickness Two | 5/16 in |
| Overall Length | 8.98438 in |
| Head Thickness | 5/16 in |
| Inch/Metric | Inch |
| Wrench Opening | 11/16 in x 3/4 in |
| Weight | 0.44 LB |

