- Inch
- 7/16" x 1/2" Opening
- 6 7/16" Length
- Black Oxide Finish
- 15° Angle
| Overall Length | 6.4375 in |
| Wrench Opening | 7/16 in x 1/2 in |
| Opening Two | 1/2 in |
| Head Width | 1 1/32 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Head Width Two | 29/32 in |
| Head Thickness Two | 15/64 in |
| Finish | Black Oxide |
| Head Thickness | 15/64 in |
| Weight | 0.17 LB |

