- Inch
- 3/8" x 7/16" Opening
- 5 3/4" Length
- Chrome Finish
- 15° Angle
| Inch/Metric | Inch |
| Overall Length | 5.75 in |
| Wrench Opening | 3/8 in x 7/16 in |
| Head Thickness | 0.318182 in |
| Head Width Two | 25/32 in |
| Opening Two | 7/16 in |
| Head Thickness Two | 7/32 in |
| Finish | Chrome |
| Wrench Type | 15° Angle |
| Head Width | 29/32 in |
| Weight | 0.13 LB |

