- 5 Pieces
- Inch
- Open End Wrench Set (15° Angle)
| No. of Pieces | 5 |
| Package Type | Pouch |
| Set Includes | 3026, 1/2 in x 9/16 in, 3030, 9/16 in x 5/8 in, 3035, 11/16 in x 3/4 in, 3040, 13/16 in x 7/8 in, 3021, 3/8 in x 7/16 in |
| Inch/Metric | Inch |
| Weight | 1.7 LB |
| No. of Pieces | 5 |
| Package Type | Pouch |
| Set Includes | 3026, 1/2 in x 9/16 in, 3030, 9/16 in x 5/8 in, 3035, 11/16 in x 3/4 in, 3040, 13/16 in x 7/8 in, 3021, 3/8 in x 7/16 in |
| Inch/Metric | Inch |
| Weight | 1.7 LB |