- 10 Pieces
- Inch
- Protoblack™ Open End Wrench Set (15° Angle)
| Package Type | Pouch |
| Inch/Metric | Inch |
| Set Includes | 3020B, 5/16 in x 3/8 in, 3025B, 7/16 in x 1/2 in, 3030B, 9/16 in x 5/8 in, 3035B, 11/16 in x 3/4 in, 3040B, 13/16 in x 7/8 in, 3045B, 15/16 in x 1 in, 3050B, 1 1/16 in x 1 1/8 in, 3055B, 1 1/4 in x 1 5/16 in, 3060B, 1 3/8 in x 1 7/16 in, 3070B, 1 1/2 in x 1 5/8 in |
| No. of Pieces | 10 |
| Weight | 12.62 LB |

