- 6 Pieces
- Metric
- Metric Open End Wrench Set (15° Angle)
| No. of Pieces | 6 |
| Package Type | Pouch |
| Set Includes | 30809, 8 mm x 9 mm, 31011, 10mm x 11mm, 31213, 12 mm x 13 mm, 31415, 14 mm x 15 mm, 31617, 16 mm x 17 mm, 31819, 18 mm x 19 mm |
| Inch/Metric | Metric |
| Weight | 1.61 LB |

