- 3 7/8" Opening
- 6 Points
- Black Industrial Finish
- 14 1/2" Length
- Heavy-Duty Striking
| Finish | Black Industrial |
| Wrench Opening | 3 7/8 in |
| Head Width | 5 35/64 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Wrench Type | Heavy-Duty Striking |
| Overall Length | 14.5 in |
| Head Thickness | 1 23/32 in |
| Weight | 13.0 LB |

