- 2 15/16" Opening
- 6 Points
- Black Industrial Finish
- 13 7/16" Length
- Heavy-Duty Striking
| Inch/Metric | Inch |
| Wrench Opening | 2 15/16 in |
| Wrench Type | Heavy-Duty Striking |
| Head Thickness | 1 17/32 in |
| Head Width | 4 23/64 in |
| No. of Points | 6 |
| Finish | Black Industrial |
| Overall Length | 13.4375 in |
| Weight | 7.0 LB |

