- 2 3/4" Opening
- 6 Points
- Black Industrial Finish
- 13 1/16" Length
- Heavy-Duty Striking
| Wrench Type | Heavy-Duty Striking |
| No. of Points | 6 |
| Wrench Opening | 2 3/4 in |
| Inch/Metric | Inch |
| Overall Length | 13.0625 in |
| Finish | Black Industrial |
| Head Width | 4 11/64 in |
| Head Thickness | 1 17/32 in |
| Weight | 8.0 LB |

