- 2 9/16" Opening
- 6 Points
- Black Industrial Finish
- 12 11/16" Length
- Heavy-Duty Striking
| Overall Length | 12.6875 in |
| Head Width | 3 3/4 in |
| Wrench Opening | 2 9/16 in |
| Head Thickness | 1 17/32 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Wrench Type | Heavy-Duty Striking |
| Finish | Black Industrial |
| Weight | 6.0 LB |

