- 2 3/8" Opening
- 6 Points
- Black Industrial Finish
- 12 3/8" Length
- Heavy-Duty Striking
| Finish | Black Industrial |
| Head Width | 3 13/32 in |
| Overall Length | 12.375 in |
| Wrench Type | Heavy-Duty Striking |
| Head Thickness | 1 7/16 in |
| Wrench Opening | 2 3/8 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Weight | 6.0 LB |

