- 2" Opening
- 6 Points
- Black Industrial Finish
- 11 21/32" Length
- Heavy-Duty Striking
| No. of Points | 6 |
| Inch/Metric | Inch |
| Finish | Black Industrial |
| Overall Length | 11.6563 in |
| Wrench Opening | 2 in |
| Head Thickness | 1 7/32 in |
| Wrench Type | Heavy-Duty Striking |
| Head Width | 3 1/32 in |
| Weight | 5.0 LB |

