- 1 5/8" Opening
- 6 Points
- Black Industrial Finish
- 10 15/16" Length
- Heavy-Duty Striking
| Wrench Opening | 1 5/8 in |
| Finish | Black Industrial |
| Inch/Metric | Inch |
| Overall Length | 10.9375 in |
| Head Thickness | 61/64 in |
| Head Width | 2 31/64 in |
| Wrench Type | Heavy-Duty Striking |
| No. of Points | 6 |
| Weight | 3.16 LB |

