- 80 mm Opening
- 12 Points
- Black Industrial Finish
- 406 mm Length
- Metric Heavy-Duty Offset Striking
| No. of Points | 12 |
| Wrench Opening | 80 mm |
| Wrench Type | Metric Heavy-Duty Offset Striking |
| Finish | Black Industrial |
| Head Thickness | 48 mm |
| Overall Length | 406 mm |
| Inch/Metric | Metric |
| Head Width | 113 mm |
| Weight | 1.21 LB |

