- 65 mm Opening
- 12 Points
- Black Industrial Finish
- 343 mm Length
- Metric Heavy-Duty Offset Striking
| No. of Points | 12 |
| Finish | Black Industrial |
| Inch/Metric | Metric |
| Head Thickness | 38 mm |
| Wrench Opening | 65 mm |
| Overall Length | 343 mm |
| Wrench Type | Metric Heavy-Duty Offset Striking |
| Head Width | 102 mm |
| Weight | 9.35 LB |

