- Heavy-Duty Offset Striking Wrench
- 3 1/16" Opening
- 12 Points
- 16" Long
features
- Efficient transmittal of force to fastener
- Box opening remains on fastener when wrench is struck
- For where extreme force is needed to loosen or set large fasteners
- Heavy box walls provide greater torque transmission
- Offset provides clearance for knuckles and obstructions
- Short handle permits work in close quarters
- Large striking surface
| Overall Length | 16 in |
| Head Thickness | 1 7/8 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | 45° Offset, Box End |
| Material | Forged Alloy Steel |
| Wrench Opening | 3 1/16 in |
| Head Width | 4 25/32 in |
| Weight | 13.37 LB |

