- 41 mm Opening
- 12 Points
- Black Industrial Finish
- 311 mm Length
- Metric Heavy-Duty Offset Striking
| Finish | Black Industrial |
| Inch/Metric | Metric |
| Wrench Type | Metric Heavy-Duty Offset Striking |
| Overall Length | 311 mm |
| Head Width | 61 mm |
| Wrench Opening | 41 mm |
| Head Thickness | 28 mm |
| No. of Points | 12 |
| Weight | 4.8 LB |

