- 36 mm Opening
- 12 Points
- Black Industrial Finish
- 305 mm Length
- Metric Heavy-Duty Offset Striking
| Head Thickness | 25 mm |
| Overall Length | 305 mm |
| Inch/Metric | Metric |
| Wrench Opening | 36 mm |
| Finish | Black Industrial |
| No. of Points | 12 |
| Head Width | 56 mm |
| Wrench Type | Metric Heavy-Duty Offset Striking |
| Weight | 4.8 LB |

