- 2 1/4" Opening
- 12 Points
- Black Industrial Finish
- 13 1/2" Length
- Heavy-Duty Offset Striking
| Inch/Metric | Inch |
| No. of Points | 12 |
| Head Width | 3 3/8 in |
| Wrench Type | Heavy-Duty Offset Striking |
| Overall Length | 13.5 in |
| Wrench Opening | 2 1/4 in |
| Head Thickness | 1 1/2 in |
| Finish | Black Industrial |
| Weight | 8.4 LB |

